Shop All Degreasers
This Product is Discontinued
Anti-Seize Technology
Natural Degreaser, 1 gal. Pail, Liquid, Light Yellow (Discontinued)
Mfr # 53071
Zoro # G7984177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Pail
- Cleaner Form Liquid
- Degreaser Application Metal Surfaces, Plastics, Concrete, Painted Surfaces, Formica, Porcelain, Upholstery
- Fragrance Citrus
- Recommended Dilution Varies by Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 53071
- Zoro # G7984177
- UPC # 815443018495
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal. |
Details
Item | Natural Degreaser |
Container Type | Pail |
Cleaner Form | Liquid |
Degreaser Application | Metal Surfaces, Plastics, Concrete, Painted Surfaces, Formica, Porcelain, Upholstery |
Fragrance | Citrus |
Recommended Dilution | Varies by Application |
Color | Light Yellow |
Degreaser Container Type | Pail |
Form | Liquid |
Description
Natrual Citrus Degreaser,1gal.,Pail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.