Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant Ribbon, 3/16 In. W, 75 Ft. L
Mfr # 28005
Zoro # G5104023
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application Pliable Instant Flange Gasket Resists Common Chemicals and will not Deteriorate 100% Expanded PTFE UHF Material
- Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg
- Width 3/16 in
- Length 900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 28005
- Zoro # G5104023
- UPC # 815443014954
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/16 in |
Length | 900 in |
Overall Length | 75 ft |
Overall Width | 3/16 in |
For Maximum Thread Diameter | 3/16 in |
Description
Gasket-Making Tape, Specific Sealing Application For Food Applications, For Compressed Air Systems, General Purpose Thread Sealing, Series POLY-TEMP(R), Overall Width 3/16 in, Overall Length 75 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Operating Pressure for Liquids 3,000 psi, Maximum Operating Pressure for Gases 232 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.7 g/cc, Color White, Tape Type Joint Sealant Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 15LM, Black, Low-Modulus Elastomeric Sealant, 300ml, Cartridge (SIKA-442142)
- 3M Electrical Tape, Yellow, 2" x 72 yd. (56)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2-2)
- PERMATEX Optimum Type-1 High Temperature Gasket Maker 3.35 oz (27038)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36151)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 260 In. L (46230)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/8"X 100ft. (28003)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Low Density, 1/2 in x 43 ft, White (26135)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36351)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/4 In. W, 520 In. L (16025)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (16050A)
- Anti-Seize Technology Pipe Thread Sealant Tape