Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant, PTFE Gasket, 5/8"X 30ft.
Mfr # 28117
Zoro # G7983221
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Width 5/8"
- Length 30 ft.
- Thickness 0.230"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 28117
- Zoro # G7983221
- UPC # 815443015074
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 5/8" |
Length | 30 ft. |
Details
Item | Joint Sealant, PTFE Gasket, 5/8"X 30ft. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Thickness | 0.230" |
Color | White |
Description
Joint Sealant,PTFE Gasket,5/8 In.X 30ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Silicone Caulk, Architectural Grade, 2.8 Fl Oz (83 Ml) Tube (820)
- DAP Silicone Sealant, Almond, Silicone Base (7079808784)
- 3M Contact Cement, 1357 Series, Green, 5 oz, Tube (1357)
- SCOTCH 3M™ 234 Masking Tape, 5.9 Mil, 1" x 60 yds., Tan, 12/Case (T93523412PK)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/2"X 30ft. (28114)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (26150)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Medium Density, 1/2 in W x 43 ft L, White, (16035)
- ANTI-SEIZE TECHNOLOGY Low Dens Thread Seal Tape, 1/2"X 1296" (26140)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46135)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 1/2 In. W, 150 Ft. L (28314)
- Anti-Seize Technology Pipe Sealants