Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant, PTFE Gasket, 5/8"X 15ft.
Mfr # 28017
Zoro # G7983291
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Width 5/8"
- Length 15 ft.
- Thickness 0.230"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 28017
- Zoro # G7983291
- UPC # 815443015067
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 5/8" |
Length | 15 ft. |
Details
Item | Joint Sealant, PTFE Gasket, 5/8"X 15ft. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Thickness | 0.230" |
Color | White |
Description
Joint Sealant,PTFE Gasket,5/8 In.X 15ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Gum And Adhesive Remover, 16 oz, White (GJO99682)
- JAYDEE FIFLEXMESH Fgl Mesh Wall Repr Fabric, 6"X75ft, PK3 (FM-6753)
- COLOR PUTTY 3.68 Oz Dark Walnut Waterborne Putty (230)
- FLEX SEAL Flex Seal MAX Clear-17 oz. spray (FSMAXCLR24)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/4"X 100ft. (28107)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1/2 In. W, 260 In. L (46231A)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36551)
- ANTI-SEIZE TECHNOLOGY Low Dens Thread Seal Tape, 3/4"X 26" (26145)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 30ft. (28125)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/16 In. W, 75 Ft. L (28005)
- BLACK SWAN PTFE Tape - Low Density 1/2" x 260" (2090)
- Anti-Seize Technology Pipe Sealants