Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant, PTFE Gasket, 5/8"X 150ft.
Mfr # 28317
Zoro # G7983258
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Width 5/8"
- Length 150 ft.
- Thickness 0.230"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 28317
- Zoro # G7983258
- UPC # 815443015081
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 5/8" |
Length | 150 ft. |
Details
Item | Joint Sealant, PTFE Gasket, 5/8"X 150ft. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Thickness | 0.230" |
Color | White |
Description
Joint Sealant,PTFE Gasket,5/8 In.X 150ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Pipe Cement, Orange, 8 oz. (RH-OCPVC-HP-24)
- LOCTITE Anaerobic Gasket Sealant, 1.4"x 2.1"x 6", Red, Temp Range -65 to 300 Degrees F (2096064)
- 3M Spray Adhesive, 80 Series, Transparent Yellow, 19 oz, Aerosol Can (80)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, White, 1 Pack (165WH4A)
- ANTI-SEIZE TECHNOLOGY White Heavy Duty PTFE Tape, 1/4"X 52" (46125)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 30ft. (28125)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 in.L (46260)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 260 In. L (26130)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/8"X 100ft. (28003)
- VALTERRA PTFE THREAD TAPE, 1/2IN X 260IN, BULK (A05-0260)
- Anti-Seize Technology Pipe Thread Sealant Tape