Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant, PTFE Gasket, 3/8"X 50ft.
Mfr # 28110
Zoro # G7983230
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Width 3/8"
- Length 50 ft.
- Thickness 0.130"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 28110
- Zoro # G7983230
- UPC # 815443015012
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/8" |
Length | 50 ft. |
Details
Item | Joint Sealant, PTFE Gasket, 3/8"X 50ft. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Thickness | 0.130" |
Color | White |
Description
Joint Sealant,PTFE Gasket,3/8 In.X 50ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Cord, Sealing, #55 Loctite 55 (2134528)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 1" x 60 yds., Tan, 12/Case (T93523112PK)
- GORILLA GLUE 1.88 in. W X 50 yd L Black Duct Tape (108084)
- SIKA Flex Polyurethane Sealant (227-G)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 75ft. (28325)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment (16005)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28014)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/16 In. W, 75 Ft. L (28005)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/2 In. W, 260 In. L (16030A)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36536)
- WORLDWIDE SOURCING Plumbers Tape 1/2X300 (PMB-445)
- Anti-Seize Technology Pipe Thread Sealant Tape