Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant, PTFE Gasket, 1"X 75ft.
Mfr # 28325
Zoro # G7983267
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Width 1"
- Length 75 ft.
- Thickness 0.390"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 28325
- Zoro # G7983267
- UPC # 815443015142
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1" |
Length | 75 ft. |
Details
Item | Joint Sealant, PTFE Gasket, 1"X 75ft. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Thickness | 0.390" |
Color | White |
Description
Joint Sealant,PTFE Gasket,1 In.X 75ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 290 mL, Cartridge, Gray, Silane Modified Polymer Base (760 UV)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15420)
- ZORO SELECT Cloth Tape, 2 x 25 ft, 125 mil, Tan, Vinyl (4YME8)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36336)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (16050A)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/4"X 100ft. (28107)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36351)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 260 In. L (46230)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 150ft. (28317)
- SEALEX Joint Sealant, 1/8 in. W, White, 100 ft. L (SX0000-0125-0100)
- Anti-Seize Technology Pipe Sealants