Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant, PTFE Gasket, 1/8"X 1000ft.
Mfr # 28303
Zoro # G7983160
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Width 1/8"
- Length 1000 ft.
- Thickness 0.060"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 28303
- Zoro # G7983160
- UPC # 815443014947
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/8" |
Length | 1000 ft. |
Details
Item | Joint Sealant, PTFE Gasket, 1/8"X 1000ft. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Thickness | 0.060" |
Color | White |
Description
Joint Sealant,PTFE Gasket,1/8 In.X 1000ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS FASTENERS Dewalt eng. by Powers Ext Mix Nozzle w/8" Ext For Powers Pure50+ Quik Shot Adhesive Anchor 2/Pk (08294-PWR)
- LOCTITE Epoxy Adhesive, E-90FL Series, Off-White, Can, 1:01 Mix Ratio, 3 hr Functional Cure (219298)
- 3M Lithographers Tape, Ruby Red, 1/2In x 5Yd (1/2-5-616)
- FBS DISTRIBUTION FBS Distribution FBS-48064 K-UTG Gold Tape - 0.5 in. x 55 Yards (FBS-48064)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36136)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 30ft. (28125)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- ANTI-SEIZE TECHNOLOGY White Heavy Duty PTFE Tape, 1/4"X 52" (46125)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 15 FT. L (28020)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28010)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36336)
- Anti-Seize Technology Pipe Thread Sealant Tape