Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant, PTFE Gasket, 1/4"X 500ft.
Mfr # 28307
Zoro # G7983249
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Thickness 0.090"
- Color White
- Length 500 ft.
- Width 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 28307
- Zoro # G7983249
- UPC # 815443014992
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Length | 500 ft. |
Width | 1/4" |
Details
Item | Joint Sealant, PTFE Gasket, 1/4"X 500ft. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Thickness | 0.090" |
Color | White |
Description
Joint Sealant,PTFE Gasket,1/4 In.X 500ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Natural, 4 In. Dia., PK125 (2380)
- PERMATEX Permatex 62435 Duco Household Cement (62435)
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 250 mL Bottle (1835918)
- SUREBONDER 0.27 in. D X 4 in. L Cool Shot Mini Glue Sticks Clear , 15PK (CS-15)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (26150)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (16050A)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 15ft. (28017)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Low Density, 1/2 in x 43 ft, White (26135)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 30ft. (28125)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36136)
- ANCHOR 1 x 260 in. Thread Sealant Tapes White (102-1X260PTFE-CERT)
- Anti-Seize Technology Pipe Thread Sealant Tape