Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant, PTFE Gasket, 1/4"X 100ft.
Mfr # 28107
Zoro # G7983145
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Width 1/4"
- Length 100 ft.
- Thickness 0.090"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 28107
- Zoro # G7983145
- UPC # 815443014985
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/4" |
Length | 100 ft. |
Details
Item | Joint Sealant, PTFE Gasket, 1/4"X 100ft. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Thickness | 0.090" |
Color | White |
Description
Joint Sealant,PTFE Gasket,1/4 In.X 100ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTCH-WELD Scotch-WeldMetal Bonder Acrylic, 12 PK (8407NS)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Burgundy (2280)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 10 mL Bottle (1330583)
- 3M Super Weatherstrip and Gasket Adhesive, 5 fl oz, Tube, Black, Neoprene Rubber Base (08008)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36351)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment (16005)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 30ft. (28117)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Low Density, 1/2 in x 43 ft, White (26135)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 75ft. (28325)
- ROADPRO Pipe Thread Tape, 1/2x260 (SST901)
- Anti-Seize Technology Pipe Sealants