Shop All Lubricants
Anti-Seize Technology
Bearing Grease, 12 Oz., White
Mfr # 17120
Zoro # G2283386
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- NSF Rating Not Rated
- Flash Point 425 Degrees F
- Grease Color White
- Grease Container Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 17120
- Zoro # G2283386
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 12 oz |
Description
Bearing Grease, Lithium Complex, Product Head Lithium Complex, 12 oz., Size/Net Weight 12 oz., NLGI Grade 2, Color White, Temp. Range 500 Degrees F, Flash Point 425 Degrees F, Dropping Point 500 Degrees F, Lithium Base, Film Type Thick Grease, Specific Gravity 0.8, Film Lubricant with Corrosion Inhibitors and Excellent Heat and Water Resistance to Ensure Maximum Protection. Buttery Smooth, Thick and Stays in Place Even Under High Shock Loads
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 70" Outside Length, 1/2" Top Width, 1 Ribs (A68/4L700)
- WEG WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (01536ET3E215T-W22)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 180MA010BN, Suction, 6 micron (ZX-180MA010BN)
- RIDGID Bearing, Roller, PK 6 (56878)
- ANTI-SEIZE TECHNOLOGY 5 lb Bearing Grease White (24205)
- ANTI-SEIZE TECHNOLOGY All purpose 4Way Penetrant/Lube, 12 Oz (17061)
- ANTI-SEIZE TECHNOLOGY High Temp EP Grease, 14 Oz., Cartridge (24814)
- ANTI-SEIZE TECHNOLOGY Lubricant, Tube, Translucent, 8 Oz. (24308)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 20 Oz., Rust Inhibitor, Can (17055)
- ANTI-SEIZE TECHNOLOGY Red Grease Bearing Lubricant, 14 Oz., Cart (24614)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 1 Gal. (81853)
- Anti-Seize Technology Lubricants