Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Antiseize Tape, 3/4 In. W, 600 In. L
Mfr # 36151
Zoro # G2803507
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Filled with PTFE
- Application Protects Against Corrosion, Rusting and Galvanic Pitting, Forms a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
- Density 1.2 to 1.5sg
- Length 600 in
- Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 36151
- Zoro # G2803507
- UPC # 815443011960
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/4 in |
Length | 600 in |
Overall Length | 50 ft |
Overall Width | 3/4 in |
Overall W x L | 3/4 in x 50 ft |
For Maximum Thread Diameter | 3/4 in |
Description
Anti-Seize Tape, Specific Sealing Application General Purpose Thread Sealing, Series POLY-TEMP(R) Copper, Overall Width 3/4 in, Overall Length 50 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 300 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color Copper, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D560)
- GREAT STUFF Spray Foam Sealant, 20 oz, Yellow (00187273)
- KLASSE Double Sided Tape, Foam, 1 in, White, 36 yd (1011WX)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36136)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 in.L (46260)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/4 In. W, 520 In. L (16025)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/4"X 30ft. (28120)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 1/2 In. W, 150 Ft. L (28314)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/16 In. W, 75 Ft. L (28005)
- AA THREAD White 1/2 in. W X 260 in. L Thread Seal Tape (01440031)
- Anti-Seize Technology Pipe Thread Sealant Tape