Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Non-Metallic, 6oz, Brush Top
Mfr # 44006
Zoro # G1975018
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Marine Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 6 oz
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 44006
- Zoro # G1975018
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 6 oz |
Description
Marine Grade Anti-Seize, 6 oz, Brush-Top Can, Non-Metallic, Paste, 44000, -65 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Brown, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B65 (B65)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-01A)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 3 oz, Rust Inhibitor, Tube (13003)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 23 oz, Can, Black (12016)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 1Lb. (35018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 15 oz, Cartridge (18015)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food, 8 oz. Brush Top Can (31008)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 8 oz. Brush Top (18010)
- LOCTITE Anti Seize, Copper, 7g Pouch, Paste, No VOC LB 8008(TM) C5-A(R) (234292)
- Anti-Seize Technology Anti-Seize Compounds