Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Non-Metallic, 16oz, Brush Top
Mfr # 44018
Zoro # G9711387
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Marine Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 1 lb
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 44018
- Zoro # G9711387
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
Marine Grade Anti-Seize, 1 lb, Brush-Top Can, Non-Metallic, Paste, 44000, -65 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Brown, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Bevel Geared Crank Hose Reel 1inx100ft (1175-6-100-C)
- PIX Belt, C, 7/8 x 199 in. OC (C195)
- BESTORQ 14M Timing Belts (2240-14M-55)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L82MB, Pressure Line, 1 micron (ZX-HP81L82MB)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 8oz. (20010)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 3 oz, Tube (18003)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 2.5 lb Can, Copper (11025)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base, PK200 (114CC)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 12.5 oz., Spray Can (18014)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food, 16 oz, Brush Top Can (31018)
- VIBRA-TITE Anti Seize Compound, Bullet Tube, Copper (90712)
- Anti-Seize Technology Penetrants and Lubricants