Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Nickel, 8 oz, Brush Top Can
Mfr # 13008
Zoro # G9712114
original price:
$30.59
15% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Brush-Top Can
- Container Size 8 oz
- Max. Operating Temp. 2,600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 13008
- Zoro # G9712114
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 oz |
Description
General Purpose Anti-Seize, 8 oz, Brush-Top Can, Nickel, Paste, 13000, -300 Degrees F, 2,600 Degrees F, Anti-Seize Technology, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L520 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (5L520)
- MILTON Brass Hose Ferrule, 5/8" OD, PK100 (1654-5BK)
- REELCRAFT Hose Reel Mounting Bracket, Wall (600626)
- SKF SKF-6205 2Z/C3, Single Row Ball Brgs, 6205 2ZC3 (6205 2Z/C3)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nonmetallic, 8 oz, Tube, Brown (44008)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 1Lb. (20018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 lb, Pail, Copper (11030)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 5 oz, Brush Top, Can (11005)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz, Rust Inhibitor (18016)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly, Paste, 16 oz, Can, Black (43016)
- Anti-Seize Technology Penetrants and Lubricants