Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Nickel, 16 oz Brush Top Can
Mfr # 13018
Zoro # G9712087
original price:
$59.40
28% off
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Brush-Top Can
- Container Size 1 lb
- Max. Operating Temp. 2,600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 13018
- Zoro # G9712087
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
General Purpose Anti-Seize, 1 lb, Brush-Top Can, Nickel, Paste, 13000, -300 Degrees F, 2,600 Degrees F, Anti-Seize Technology, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F198)
- BROAN Motor and Fan Blade (97017062)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50BFNSR01.00)
- AMFLO Coupler, Barb, 1/4, Steel (C20-44L)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 2 oz, Brush Top (18002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz, Rust Inhibitor (11008)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 6oz, Brush Top (44006)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube, Black (43003)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz Brush Top (18018)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 8oz. (41008)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz. (90728)
- Anti-Seize Technology Anti-Seize Compounds