Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Nickel, 12.5 oz, Spray Can
Mfr # 13014
Zoro # G0103376
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 12.5 oz
- Max. Operating Temp. 2,600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 13014
- Zoro # G0103376
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 12.5 oz |
Description
General Purpose Anti-Seize, 12.5 oz, Aerosol Can, Nickel, Paste, 13000, -300 Degrees F, 2,600 Degrees F, Anti-Seize Technology, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-50)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- BESTORQ Ariens / Gravely 915013 EZR1742 (Eng to JS 42" Deck) Zero Turn Mower Replacement Belt, B43LG (B43LG)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz, Rust Inhibitor (11008)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 1Lb. (35018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 lb, Pail, Copper (11030)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz.Refill (45008T)
- ANTI-SEIZE TECHNOLOGY Food Grade Anti-Seize, Metal-Free Base (41010)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz Brush Top Can (13018)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lube, 15oz., Cart (20015)
- Anti-Seize Technology Penetrants and Lubricants