Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Moly Paste, 20oz, Brush Top Can
Mfr # 12018
Zoro # G9712001
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 20 oz
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 12018
- Zoro # G9712001
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 20 oz |
Description
Heavy Duty Anti-Seize, 20 oz, Brush-Top Can, Non-Metallic, Paste, 12000, -300 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Black, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/2, L 1-1/2 (EF242824)
- CLIMAX METAL PRODUCTS RC-100-4H@90 Set Screw Coupling (RC-100-4H@90)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- ENERPAC RC59, 4.9 ton Capacity, 9.13 in Stroke, General Purpose Hydraulic Cylinder (RC59)
- ANTI-SEIZE TECHNOLOGY Copper Plate Compound/Lube, 8oz. (21010)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz.Refill (45008T)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 2oz. (45002)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 8oz. (35010)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz. Brush Top Can (11010)
- VIBRA-TITE Anti Seize Compound, Bucket, 1 gal., Silver (90720)
- Anti-Seize Technology Anti-Seize Compounds