Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Moly Paste, 2 oz, Brush Top Can
Mfr # 12002
Zoro # G2283410
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 2 oz
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 12002
- Zoro # G2283410
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 2 oz |
Description
Heavy Duty Anti-Seize, 2 oz, Brush-Top Can, Non-Metallic, Paste, 12000, -300 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Black, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 12mm, TubexTube (KQ2L12-00A)
- LEGRIS FlowCntrl Regulator, Mini, 5/32", 1/8", MNPT (7665 04 11)
- FAFNIR Flange Mounted Ball Bearing Unit, 2-Bolt Mount (RCJT1-3/4)
- BANDO Mxl Timing Belt, 380Mxl3.2G (380MXL3.2G)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb. (45018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 23 oz, Can, Black (12016)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food Grade, 3 oz, Tube (31003)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 2oz. (45002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 5 oz, Brush Top Can (18005)
- LOCTITE Silver Anti-Seize Lubricant, 501000 (501000)
- Anti-Seize Technology Anti-Seize Compounds