Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Moly Paste, 10 oz. Brush Top
Mfr # 12012
Zoro # G9712035
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 10 oz
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 12012
- Zoro # G9712035
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 10 oz |
Description
Heavy Duty Anti-Seize, 10 oz, Brush-Top Can, Non-Metallic, Paste, 12000, -300 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Black, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Coolant System, 1 Line (30541)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E654)
- EATON Variable Frequency Drive, 10 HP, 380-480V, Cutler-Hammer (DC1-34018NB-A20CE1)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz Brush Top Can (13018)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lube, 8oz., Refill (35008)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Metal-Free Base, Gray (20002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz. Brush Top Can (11010)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 2oz. (45002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 15 oz. Cartridge (11015)
- JET-LUBE Anti Seize Compound, Nonmetallic, 4 oz. (15555)
- Anti-Seize Technology Anti-Seize Compounds