Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Food, 16 oz, Brush Top Can
Mfr # 31018
Zoro # G9711913
original price:
$43.05
5% off
new price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Food Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 1 lb
- Max. Operating Temp. 475 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 31018
- Zoro # G9711913
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
Food Grade Anti-Seize, 1 lb, Brush-Top Can, Non-Metallic, Paste, 31000, -300 Degrees F, 475 Degrees F, Anti-Seize Technology, White, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Element, Black, 1/2", PK20 (59883-BLK)
- BANDO S5M-325 Timing Belt, 250-S5M-325 (250-S5M-325)
- FAFNIR Radial Ball Bearing, #205NPP (205NPP)
- WEG Air Compr Mtr, 10hp, 208-230V, 213T/215T (01018OS1CCD215T)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, 2 oz, Brush Top Can (21002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz Brush Top Can (13018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz Brush Top (18018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube, Black (43003)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz, Spray Can (13014)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 3 oz, Tube (18003)
- DB ELECTRICAL New Anti-Seize for Universal Products (81343)
- Anti-Seize Technology Penetrants and Lubricants