Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Copper, 8 oz. Brush Top Can
Mfr # 11010
Zoro # G9712254
original price:
$22.50
23% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 8 oz
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 11010
- Zoro # G9712254
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 oz |
Description
General Purpose Anti-Seize, 8 oz, Brush-Top Can, Copper, Paste, 11000, -300 Degrees F, 1,800 Degrees F, Anti-Seize Technology, Copper, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-22CT)
- K-TOOL INTERNATIONAL Mini Pistol Grease Gun 3 Oz (KTI73930)
- BESTORQ 8M Timing Belts, 1280-8M-30 (1280-8M-30)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz.Refill (45008T)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly, Paste, 16 oz, Can, Black (43016)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz, Rust Inhibitor (18016)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz, Spray Can (13014)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lube, 8oz., Refill (35008)
- ANTI-SEIZE TECHNOLOGY Alum Plate, Anti-Seize Compound/Lube, 2oz. (32002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 10 oz. Brush Top (12012)
- Anti-Seize Technology Anti-Seize Compounds