Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Copper, 8 lb, Pail, Copper
Mfr # 11030
Zoro # G9712211
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Pail
- Max. Operating Temp. 1,800 Degrees F
- Min. Operating Temp. -300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 11030
- Zoro # G9712211
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 lb |
Description
General Purpose Anti-Seize, 8 lb, Can, Copper, Paste, 11000, -300 Degrees F, 1,800 Degrees F, Anti-Seize Technology, Copper, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Small (PPDF-25-1/4-1/4-B10)
- VIBCO Electric Vibrator, 2.60 A, 115VAC, 1 Phase (SCR-200)
- CONTINENTAL CONTITECH 4L240 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFL3)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 42 lb, Pail, Rust Inhibitor (11050)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 5 oz, Brush Top Can (18005)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 8oz. (20010)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 8oz. (35010)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 2.5 lb Can, Copper (11025)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lube, 15oz., Cart (20015)
- BOSTIK Bostik Never Seez Regular Grade Anti-Seize 8 lb. Flat Top (NS-168)
- Anti-Seize Technology Anti-Seize Compounds