Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Copper, 5 oz, Brush Top, Can
Mfr # 11005
Zoro # G0472711
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 5 oz
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 11005
- Zoro # G0472711
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 5 oz |
Description
General Purpose Anti-Seize, 5 oz, Brush-Top Can, Copper, Paste, 11000, -300 Degrees F, 1,800 Degrees F, Anti-Seize Technology, Copper, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Z Frame (5KH35JN26X)
- KRYLON Sprayon Dry Film P.T.F.E Mold Release (SC0311000)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/2 In, SAE 16, PK10 (6816)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE (SPX-20)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 1Lb. (20018)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base (112CC)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper, 16oz, Can (11016)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz, Rust Inhibitor (18016)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 42 lb, Pail, Rust Inhibitor (11050)
- ANTI-SEIZE TECHNOLOGY Alum Plate, Anti-Seize Compound/Lube, 2oz. (32002)
- LOCTITE Anti-Seize Lubricant, Copper Base, 1 lb Brush-Top Container, LB 8008, C5-A (160796)
- Anti-Seize Technology Anti-Seize Compounds