Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Copper, 2.5 lb Can, Copper
Mfr # 11025
Zoro # G9712227
original price:
$73.28
12% off
new price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Can
- Container Size 2.5 lb
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 11025
- Zoro # G9712227
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 2.5 lb |
Description
General Purpose Anti-Seize, 2.5 lb, Can, Copper, Paste, 11000, -300 Degrees F, 1,800 Degrees F, Anti-Seize Technology, Copper, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Valve, 4 Way, 3/4 In NPT (LS3000-1)
- DYNABRADE Dynamount, Bench Mount/80018 (80022)
- CAMOZZI Super Rapid Fitting Compact Nps (7540 04-00)
- MTD Belt-V Fwd Drv 4 (954-04094)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 42 lb, Pail, Rust Inhibitor (11050)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly, Paste, 16 oz, Can, Black (43016)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, 2 oz, Brush Top Can (21002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz, Rust Inhibitor (11008)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lube, 8oz., Refill (35008)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 1Lb. (20018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz Brush Top Can (13018)
- Anti-Seize Technology Anti-Seize Compounds