Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Copper, 2 oz, Brush Top
Mfr # 11002
Zoro # G2283447
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 2 oz
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 11002
- Zoro # G2283447
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 2 oz |
Description
General Purpose Anti-Seize, 2 oz, Brush-Top Can, Copper, Paste, 11000, -300 Degrees F, 1,800 Degrees F, Anti-Seize Technology, Copper, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MP (2404-04-06)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, Setscrew (SB208-24)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 8oz. (41008)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz.Refill (45008T)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 23 oz, Can, Black (12016)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 42 lb, Pail, Rust Inhibitor (11050)
- ANTI-SEIZE TECHNOLOGY Moly Plate Compound/Lubricant, 10oz. (37010)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 1Lb. (35018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 3 oz, Rust Inhibitor, Tube (13003)
- Anti-Seize Technology Anti-Seize Compounds