Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Copper, 16 oz Brush Top Can
Mfr # 11018
Zoro # G9712236
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 16 oz
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 11018
- Zoro # G9712236
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
General Purpose Anti-Seize, 16 oz, Brush-Top Can, Copper, Paste, 11000, -300 Degrees F, 1,800 Degrees F, Anti-Seize Technology, Copper, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Fitting, 80Pcs, SAE Set Assortment (43972)
- DAYTON C120 V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FH89)
- BOSTON Socketless Rubber Hose (H20112BK-5R)
- NTN NTN 6202 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202 2Z)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 42 lb, Pail, Rust Inhibitor (11050)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 15 oz. Cartridge (11015)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 8oz. (35010)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz, Rust Inhibitor (11008)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lube, 8oz., Refill (35008)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 5oz. (20005)
- NEVER-SEEZ Never-Seez NSBT-16 Regular Brush Top 1lb. (NSBT-16)
- Anti-Seize Technology Anti-Seize Compounds