Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti-Seize Compound, Metal-Free Base, Gray
Mfr # 20425
Zoro # G5359781
product price: $5,934.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,934.99
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Drum
- Container Size 8,000 oz
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 20425
- Zoro # G5359781
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8,000 oz |
Description
Heavy Duty Anti-Seize, 8,000 oz, Drum, Non-Metallic, Paste, 20000, -30 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Gray, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 140 Inch Long x 4 Ribs - 4/5V1400 (4R5V1400)
- BESTORQ 180J8 Micro V Belt, 18 in Pitch Length, 0.736 in Top Width, 8 Ribs (180J8)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1725 rpm, 90VDC (2M168A)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 16oz. (41015)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base (112CC)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base, PK200 (114CC)
- ANTI-SEIZE TECHNOLOGY Copper Plate Compound/Lube, 1Lb. (21018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz Brush Top Can (13018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food Grade, 3 oz, Tube (31003)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly, Paste, 16 oz, Can, Black (43016)
- Anti-Seize Technology Penetrants and Lubricants