Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Aluminum, 8 oz. Brush Top
Mfr # 18010
Zoro # G9712193
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Aluminum, Copper
- Lubricant Container Brush-Top Can
- Container Size 8 oz
- Max. Operating Temp. 2,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 18010
- Zoro # G9712193
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 oz |
Description
Heavy Duty Anti-Seize, 8 oz, Brush-Top Can, Aluminum, Copper, Paste, 18000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA5)
- EAGLE BELTING Twisted O-Ring, 3/16in., Clear, 14 in., PK50 (5050008)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nonmetallic, 8 oz, Tube, Brown (44008)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 16oz. (41015)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 20oz, Brush Top Can (12018)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper, 16oz, Can (11016)
- ANTI-SEIZE TECHNOLOGY Cop-Graf Anti-Seize Lubricating Compound, General Purpose, 16 oz Aerosol Can, Copper (11014)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 3 oz, Rust Inhibitor, Tube (13003)
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 8008 LB 8008(TM) C5-A® (234207)
- Anti-Seize Technology Penetrants and Lubricants