Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Aluminum, 5 oz, Brush Top Can
Mfr # 18005
Zoro # G2283429
original price:
$13.25
10% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Aluminum, Copper
- Lubricant Container Brush-Top Can
- Container Size 5 oz
- Max. Operating Temp. 2,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 18005
- Zoro # G2283429
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 5 oz |
Description
Heavy Duty Anti-Seize, 5 oz, Brush-Top Can, Aluminum, Copper, Paste, 18000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Emerson Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1286W)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01908, Pressure Line, 3 micron, Outside-In (MF0058432)
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 2 Bolt (101-1026)
- TSUBAKI Offset Roller Link, Heavy Series (80HOL)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper, 16oz, Can (11016)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 15 oz. Cartridge (13015)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 2 oz, Brush Top (11002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 lb, Pail, Copper (11030)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz. (45008)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food, 8 oz. Brush Top Can (31008)
- CRC Food Grade Anti-Seize, H1 Food Grade, 8 oz Brush-Top Can, White (SL35905)
- Anti-Seize Technology Anti-Seize Compounds