Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Aluminum, 3 oz, Tube
Mfr # 18003
Zoro # G2283438
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Aluminum, Copper
- Lubricant Container Tube
- Container Size 3 oz
- Max. Operating Temp. 2,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 18003
- Zoro # G2283438
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 3 oz |
Description
Heavy Duty Anti-Seize, 3 oz, Tube, Aluminum, Copper, Paste, 18000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, Stl, 2-3/16in.Bore dia (3020 X 2-3/16)
- CARLISLE BX35 Gold-Ribbon Cog-Belt (BX35)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 15 # of Teeth (50BS15H X 7/8)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 16oz. (41015)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 16oz, Brush Top (44018)
- ANTI-SEIZE TECHNOLOGY Cop-Graf Anti-Seize Lubricating Compound, General Purpose, 16 oz Aerosol Can, Copper (11014)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube, Black (43003)
- ANTI-SEIZE TECHNOLOGY Alum Plate, Anti-Seize Compound/Lube, 2oz. (32002)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper, 16oz, Can (11016)
- LOCTITE Anti Seize, High Purity, 8 oz. Can LB N-5000(TM) (234280)
- Anti-Seize Technology Anti-Seize Compounds