Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Aluminum, 16 oz Brush Top
Mfr # 18018
Zoro # G9712166
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Aluminum, Copper
- Lubricant Container Brush-Top Can
- Container Size 1 lb
- Max. Operating Temp. 2,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 18018
- Zoro # G9712166
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
Heavy Duty Anti-Seize, 1 lb, Brush-Top Can, Aluminum, Copper, Paste, 18000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Oval (POCF30A)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- GATES Polyflex Belts, 3M615 (3M615)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6207 2RSNR JEM)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper, 16oz, Can (11016)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz, Rust Inhibitor (11008)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 lb, Pail, Copper (11030)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 15 oz. Cartridge (13015)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 15 oz. Cartridge (11015)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz. Brush Top Can (11010)
- JET-LUBE Anti Seize Compound, Pure Nickel, 4 oz. (13655)
- Anti-Seize Technology Anti-Seize Compounds