Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Aluminum, 15 oz, Cartridge
Mfr # 18015
Zoro # G9712184
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Aluminum, Copper
- Lubricant Container Cartridge
- Container Size 15 oz
- Max. Operating Temp. 2,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 18015
- Zoro # G9712184
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 15 oz |
Description
Heavy Duty Anti-Seize, 15 oz, Cartridge, Aluminum, Copper, Paste, 18000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 175" Outside Length, 7/8" Top Width, 1 Ribs (C171)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- CHICAGO PNEUMATIC Filter Element, 3-1/8in. H (6211473950)
- POWERFLITE 4L400 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400-2)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 3 oz, Rust Inhibitor, Tube (13003)
- ANTI-SEIZE TECHNOLOGY Anti Seize Compound, Food, 8 oz, Tube (31008T)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 lb, Pail, Copper (11030)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 2oz. (45002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 2.5 lb Can, Copper (11025)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 8oz. (41008)
- Anti-Seize Technology Penetrants and Lubricants