Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Aluminum, 12.5 oz., Spray Can
Mfr # 18014
Zoro # G0351508
original price:
$27.89
10% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Aluminum, Copper
- Lubricant Container Aerosol Can
- Container Size 12.5 oz
- Max. Operating Temp. 2,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 18014
- Zoro # G0351508
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 12.5 oz |
Description
Heavy Duty Anti-Seize, 12.5 oz, Aerosol Can, Aluminum, Copper, Paste, 18000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171570, Return Line, 25 micron (ZX-P171570)
- ENERPAC RCH206, 23.6 ton Capacity, 6.10 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH206)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 16oz. (41015)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 1Lb. (20018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 5 oz, Brush Top, Can (11005)
- ANTI-SEIZE TECHNOLOGY Cold Galvanizing Compound, 16 oz (17045)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 5 oz, Brush Top Can (18005)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz, Rust Inhibitor (18016)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly, Paste, 16 oz, Can, Black (43016)
- Anti-Seize Technology Penetrants and Lubricants