Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, 42 lb, Pail, Rust Inhibitor
Mfr # 11050
Zoro # G9712202
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Pail
- Max. Operating Temp. 1,800 Degrees F
- Min. Operating Temp. -300 Degrees F
Product Information
- Brand Anti-Seize Technology
- MFR # 11050
- Zoro # G9712202
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 42 lb |
Details
Description
General Purpose Anti-Seize, 42 lb, Pail, Copper, Paste, 11000, -300 Degrees F, 1,800 Degrees F, Anti-Seize Technology, Copper, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Reel, Hand Crank, 1/4 Inlet, 1/4 Out (2CUC5)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2215 (RPF2215)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., (60B20F-1G)
- ENERPAC Screw, A8076048 (A8076048)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 lb, Pail, Copper (11030)
- ANTI-SEIZE TECHNOLOGY Copper Plate Compound/Lube, 8oz. (21010)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 8oz. (35010)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food Grade, 3 oz, Tube (31003)
- ANTI-SEIZE TECHNOLOGY Food Grade Anti-Seize, Metal-Free Base (41010)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base, PK200 (114CC)
- BOSTIK Bostik Never Seez Regular Grade Anti-Seize 8 oz. Brush Top Can (NSBT-8)
- Anti-Seize Technology Anti-Seize Compounds