Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, 3 oz, Rust Inhibitor, Tube
Mfr # 13003
Zoro # G9712123
original price:
$13.03
24% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Tube
- Container Size 3 oz
- Max. Operating Temp. 2,600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 13003
- Zoro # G9712123
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 3 oz |
Description
General Purpose Anti-Seize, 3 oz, Tube, Nickel, Paste, 13000, -300 Degrees F, 2,600 Degrees F, Anti-Seize Technology, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 62" (A62)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 2.3inL (1610 X 7/8)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 3/4" (L07034)
- DUFF-NORTON LinearActuator, 8"Stroke L., 115VAC, 1.4A (LS25-1B5TN-08)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 16oz. (41015)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 2 oz, Brush Top (11002)
- ANTI-SEIZE TECHNOLOGY Food Grade Anti-Seize, Metal-Free Base (41010)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base (112CC)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 8 oz, Brush Top Can (13008)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Metal-Free Base, Gray (20002)
- BOSTIK Bostik Never Seez High Temperature Stainless 16 oz. Brush Top Can (NSSBT-16)
- Anti-Seize Technology Penetrants and Lubricants