Shop All Lubricants
Anti-Seize Technology
All purpose 4Way Penetrant/Lube, 12 Oz
Mfr # 17061
Zoro # G3236289
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Lubricant NSF Rating Not Rated
- Lubricant Type Multipurpose Lubricant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 17061
- Zoro # G3236289
- Country of Origin United States
- Category Lubricants
Details
NSF Rating | Not Rated |
Lubricant NSF Rating | Not Rated |
Lubricant Type | Multipurpose Lubricant |
Item | Allpurpose 4Way Penetrant/Lube, 12 Oz |
Description
NSF Rating Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2K16)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8 (CYR7/8)
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-10-8)
- ELESA Breather caps, SFP.30-1/4 NPT+F (SFP. (inch sizes))
- ANTI-SEIZE TECHNOLOGY Lubricant, Tube, Translucent, 8 Oz. (24308)
- ANTI-SEIZE TECHNOLOGY 14 oz Multipurpose Grease Can Black (24116)
- ANTI-SEIZE TECHNOLOGY 14 oz Cartridge White (24214)
- ANTI-SEIZE TECHNOLOGY Red Grease Bearing Lubricant, 5Lb., Pail (24605)
- ANTI-SEIZE TECHNOLOGY Red Grease Bearing Lubricant, 14 Oz., Cart (24614)
- ANTI-SEIZE TECHNOLOGY Lithium Grease, 14 Oz., Cartridge (24414)
- CRC White Lithium Grease 10 oz (1750880)
- Anti-Seize Technology Penetrants and Lubricants