Shop All Food Grade Lubricants
Anti-Seize Technology
8 oz Di-Electric Grease Tube Translucent
Mfr # 24708
Zoro # G9711484
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Container Size 8 oz
- Series SG-One
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 24708
- Zoro # G9711484
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Description
Di-Electric Grease, Silicone, Product Head Heavy consistency, 8 oz., Size/Net Weight 8 oz., NLGI Grade 2, Color Translucent, Temp. Range 500 Degrees F, Silicone Base, Film Type Grease, Specific Gravity 1.1, Dielectric Mositure Sealant on Electrical and Mechanical Equipment, with a Thicker, More Durable Consistency, Lubricating Valves, Packings, Gaskets, Moisture Proofing Electrical Equipment, Cables, Ignition Systems, O-Rings, Sealing Vacuum and Pressure Systems, Standards NSF Registered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- DYNABRADE Gear (06213)
- DAYTON Coupling, Rigid Steel (6L015)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JE, EPDM Rubber (4J)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24303)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24314)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24714)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24703)
- ANTI-SEIZE TECHNOLOGY Food Grade Lubricant/Grease, 14 Oz. Can (24016)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- PROTOCHEM LABORATORIES Food Grade Equipment Lubricant, 16oz., EA1 (PC-3050-1)
- Anti-Seize Technology Penetrants and Lubricants