Shop All Food Grade Lubricants
Anti-Seize Technology
3 oz Di-Electric Grease Tube Translucent
Mfr # 24703
Zoro # G0472669
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Container Size 3 oz
- Series SG-One
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 24703
- Zoro # G0472669
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 3 oz. |
Container Size | 3 oz |
Description
Di-Electric Grease, Silicone, Product Head Heavy consistency, 3 oz., Size/Net Weight 3 oz., NLGI Grade 2, Color Translucent, Temp. Range 500 Degrees F, Silicone Base, Film Type Grease, Specific Gravity 1.1, Dielectric Mositure Sealant on Electrical and Mechanical Equipment, with a Thicker, More Durable Consistency, Lubricating Valves, Packings, Gaskets, Moisture Proofing Electrical Equipment, Cables, Ignition Systems, O-Rings, Sealing Vacuum and Pressure Systems, Standards NSF Registered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Rpf Raw Edge Cogged, Rpf2430 (RPF2430)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 42Y, OAO (4YU34)
- TOMPKINS Hydraulic Fitting-Steel20MJ-12MOR (6400-20-12)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- ANTI-SEIZE TECHNOLOGY Food Grade Lubricant/Grease, 14 Oz. Can (24016)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24714)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24303)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24314)
- ANTI-SEIZE TECHNOLOGY 8 oz Di-Electric Grease Tube Translucent (24708)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 32 (87123)
- SUPER LUBE 30 lb High Temperature Grease Pail Translucent White (70300)
- Anti-Seize Technology Penetrants and Lubricants