Shop All Food Grade Lubricants
Anti-Seize Technology
3 oz Di-Electric Grease Tube Translucent
Mfr # 24303
Zoro # G0082236
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Container Size 3 oz
- Series SG-One
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 24303
- Zoro # G0082236
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 3 oz. |
Container Size | 3 oz |
Description
Di-Electric Grease, Silicone, Product Head Light consistency, 3 oz., Size/Net Weight 3 oz., NLGI Grade 1, Color Translucent, Temp. Range 500 Degrees F, Silicone Base, Film Type Grease, Specific Gravity 1.1, Release Agent, O-Ring Lubricant, and Dielectric Moisture Barrier that is Easy to Apply, Lubricating Valves, Packings, Gaskets, Moisture Proofing Electrical Equipment, Cables, Ignition Systems, O-Rings, Sealing Vacuum and Pressure Systems, Standards C.I.D.-A-A-59173A, NSF registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-275 Two-Piece Clamping Collar (2C-275)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK92)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-720, 90 Teeth (W-720)
- CONTINENTAL 1-1/4" ID x 100 ft PVC Vacuum Hose WT (20013090)
- ANTI-SEIZE TECHNOLOGY Food Grade Lubricant/Grease, 14 Oz. Can (24016)
- ANTI-SEIZE TECHNOLOGY 8 oz Di-Electric Grease Tube Translucent (24708)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24703)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24314)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24714)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- Anti-Seize Technology Food Grade Lubricants