Shop All Food Grade Lubricants
Anti-Seize Technology
14 oz Di-Electric Grease Cartridge Translucent
Mfr # 24714
Zoro # G9711475
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Series SG-One
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 24714
- Zoro # G9711475
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz |
Description
Di-Electric Grease, Silicone, Product Head Heavy consistency, 14 oz., Size/Net Weight 14 oz., NLGI Grade 2, Color Translucent, Temp. Range 500 Degrees F, Silicone Base, Film Type Grease, Specific Gravity 1.1, Dielectric Mositure Sealant on Electrical and Mechanical Equipment, with a Thicker, More Durable Consistency, Lubricating Valves, Packings, Gaskets, Moisture Proofing Electrical Equipment, Cables, Ignition Systems, O-Rings, Sealing Vacuum and Pressure Systems, Standards NSF Registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 6 (H613-D6)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- DAYTON C180 V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (4FH98)
- MOLINE BEARING Take-Up Brg, 2 7/16 in Bore, Steel Insert (19351207)
- ANTI-SEIZE TECHNOLOGY 8 oz Di-Electric Grease Tube Translucent (24708)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24703)
- ANTI-SEIZE TECHNOLOGY Food Grade Lubricant/Grease, 14 Oz. Can (24016)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24303)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24314)
- SPRAYON Food Grade Chain Lubricant, Aerosol, 15 Oz. (S00205000)
- LUBRIPLATE Fmo-500-Aw, Drum, H-1/Food Grade Usp Mineral Oil Recirculating Fluid, Iso-100 (L0883-062)
- Anti-Seize Technology Food Grade Lubricants