Shop All Food Grade Lubricants
Anti-Seize Technology
14 oz Di-Electric Grease Cartridge Translucent
Mfr # 24314
Zoro # G9711502
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Series SG-One
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 24314
- Zoro # G9711502
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz |
Description
Di-Electric Grease, Silicone, Product Head Light consistency, 14 oz., Size/Net Weight 14 oz., NLGI Grade 1, Color Translucent, Temp. Range 500 Degrees F, Silicone Base, Film Type Grease, Specific Gravity 1.1, Release Agent, O-Ring Lubricant, and Dielectric Moisture Barrier that is Easy to Apply, Lubricating Valves, Packings, Gaskets, Moisture Proofing Electrical Equipment, Cables, Ignition Systems, O-Rings, Sealing Vacuum and Pressure Systems, Standards C.I.D.-A-A-59173A, NSF registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 50" Outside Length, 1/2" Top Width, 1 Ribs (A48/4L500)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24714)
- ANTI-SEIZE TECHNOLOGY Food Grade Lubricant/Grease, 14 Oz. Can (24016)
- ANTI-SEIZE TECHNOLOGY 8 oz Di-Electric Grease Tube Translucent (24708)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24703)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24303)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54200)
- LUBRIPLATE Pgo Fgl-150, 5 Gal Pail, H-1/Food Grade, Synthetic Polyalkylene Glycol Iso-150 Gear Fluid (L0810-060)
- Anti-Seize Technology Food Grade Lubricants