Shop All Metalworking Fluids
Anti-Seize Technology
MOLY-SPRAY(TM) Dry Film Lubricant, 14 oz.
Mfr # 12014
Zoro # G0472696
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol can
- Container Size 20 oz
- Color Black
- NSF Rating Not Rated
- Series Moly-Spray Dry Film Lubricant(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 12014
- Zoro # G0472696
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 20 oz |
Size | 14 oz. |
Description
General Purpose Lubricant, Dry, Anti-Seize Technology, Moly-Spray Dry Film Lubricant(TM), Net Fill 14 oz, Container Size 20 oz, Lubricant Container Aerosol Can, Molybdenum, No Additives Primary Additive, Min. Operating Temp. -300 Degrees F, Max. Operating Temp. 750 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 46.9 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -2 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR 500W SPIN AIR BRUSH (BC191WG)
- BLACK SWAN Utility/Monotop pint with dauber (22280)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5955)
- MTD Belt-V Type 5L X 4 (954-04318)
- SPRAYON Welders Anti-Spatter, Wet (SC0942000)
- WELD AID Nozzle Kleen York 107A Anti-Spatter (YOR-107-A)
- APPLETON ELECTRIC Fiber Filler, 2 oz., White (F02)
- SIMPLE GREEN Simple Green Anti-Spatter, 1 Ga. (1410000413454)
- MILLER D-Bolt Anchor 5/8In Other Metalworking Tools & Consumable (612230054311)
- THRIVE 100 Spindle Oil 55 Gal Drum (455270)
- SPRAYON Welders Anti-Spatter, Dry (SC0941000)
- Anti-Seize Technology Metalworking Fluids