Anthony International

Ballast, Unv L-Tmp, F25/32/40, T8 For Anthony - Part# 60-13258-0002


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Color: Blue ;Material: Plastic ;Weight: 1.425 Lb ;Length: 12" | 305 Mm ;Width: 1 3/4" | 44 Mm ;Voltage: 120 To 277 V Ac ;Amp: 0.85 ;Electrical Wattage: 100 ;Temperature Range: -30 Degrees To 70 Degrees C | -22;Degrees To 158 Degrees F ;Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.