Shop All Exhaust Tools
Anthes
Exhaust Rain Cap, 6 x 6-1/8 In.
Mfr # 11021
Zoro # G5037191
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Exhaust O.D. 6 in
- Max. Exhaust O.D. 6 1/8 in
- Color Gray
- For Use On Vertical Exhaust Stacks
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anthes
- MFR # 11021
- Zoro # G5037191
- UPC # 023292110219
- Country of Origin United States
- Category Exhaust Tools
Dimensions
Maximum Exhaust Outside Diameter | 6 1/8 in |
Minimum Exhaust Outside Diameter | 6 in |
Details
Item | Exhaust Rain Cap |
Min. Exhaust O.D. | 6 in |
Max. Exhaust O.D. | 6 1/8 in |
Color | Gray |
For Use On | Vertical Exhaust Stacks |
Material | Steel |
Finish | Powder Coated |
Mounting Style | Bolt |
Description
Exhaust Rain Cap, Finish Powder Coated, Minimum Exhaust Outside Diameter 6 in, Maximum Exhaust Outside Diameter 6 1/8 in, Steel, Gray, Mounting Style Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Dual Head Straight Lock-on Threads Air Chuck 1/4" (693)
- LASALLE BRIS BULBS 18 Chip LED Bulb (GSB7042)
- GATES Hi-Power II Belts, B255 (B255)
- GROTE LIGHTING REFLECTOR-12 SILVER- PLASTIC STRIP (41121)
- ANTHES Exhaust Rain Cap, 5-1/4 x 5-7/16 In. (11018)
- ANTHES Exhaust Rain Cap, 5-3/4 x 5-15/16 In. (11020)
- ANTHES Exhaust Rain Cap, 4-3/4 x 4-15/16 In. (11016)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11013)
- ANTHES Exhaust Rain Cap, 2 x 2-3/16 In. (11005)
- ANTHES Exhaust Rain Cap, 3-3/4 x 3-15/16 In. (11012)
- POWERBUILT 4 Pc Exhaust Set Kit42 (648612)
- Anthes Service & Shop Tools