Shop All Exhaust Tools
Anthes
Exhaust Rain Cap, 5 x 5-3/16 In.
Mfr # 11017
Zoro # G5037207
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Exhaust O.D. 5 in
- Max. Exhaust O.D. 5 3/16 in
- Color Gray
- For Use On Vertical Exhaust Stacks
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anthes
- MFR # 11017
- Zoro # G5037207
- UPC # 023292110172
- Country of Origin United States
- Category Exhaust Tools
Dimensions
Minimum Exhaust Outside Diameter | 5 in |
Maximum Exhaust Outside Diameter | 5 3/16 in |
Details
Item | Exhaust Rain Cap |
Min. Exhaust O.D. | 5 in |
Max. Exhaust O.D. | 5 3/16 in |
Color | Gray |
For Use On | Vertical Exhaust Stacks |
Material | Steel |
Finish | Powder Coated |
Mounting Style | Bolt |
Description
Exhaust Rain Cap, Finish Powder Coated, Minimum Exhaust Outside Diameter 5 in, Maximum Exhaust Outside Diameter 5 3/16 in, Steel, Gray, Mounting Style Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 416282 (416282)
- SKF NBR, double lip, Wave oil seal (52492)
- GARMIN Protective Cover f/STRIKER and Trade/Vivid 5 Inch Units (010-13130-00)
- STA-BIL Fogging Oil/Cylinder Protector, 12 oz. (22001)
- ANTHES Exhaust Rain Cap, 4-1/4 x 4-7/16 In. (11014)
- ANTHES Exhaust Rain Cap, 3 x 3-3/16 In. (11009)
- ANTHES Exhaust Rain Cap, 1 x 1-3/16 In. (11001)
- ANTHES Exhaust Rain Cap, 6-5/8 x 6-3/4 In. (11025)
- ANTHES Exhaust Rain Cap, 7-3/4 x 7-15/16 In. (11046)
- ANTHES Exhaust Rain Cap, 1-1/2 x 1-11/16 In. (11003)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- Anthes Exhaust Tools