Shop All Exhaust Tools
Anthes
Exhaust Rain Cap, 5-3/4 x 5-15/16 In.
Mfr # 11020
Zoro # G7466033
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Exhaust O.D. 5 3/4 in
- Max. Exhaust O.D. 5 15/16 in
- Color Gray
- For Use On Vertical Exhaust Stacks
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anthes
- MFR # 11020
- Zoro # G7466033
- UPC # 023292110202
- Country of Origin United States
- Category Exhaust Tools
Dimensions
Minimum Exhaust Outside Diameter | 5 3/4 in |
Maximum Exhaust Outside Diameter | 5 15/16 in |
Details
Item | Exhaust Rain Cap |
Min. Exhaust O.D. | 5 3/4 in |
Max. Exhaust O.D. | 5 15/16 in |
Color | Gray |
For Use On | Vertical Exhaust Stacks |
Finish | Powder Coated |
Material | Steel |
Mounting Style | Bolt |
Description
Exhaust Rain Cap, Finish Powder Coated, Minimum Exhaust Outside Diameter 5 3/4 in, Maximum Exhaust Outside Diameter 5 15/16 in, Steel, Gray, Mounting Style Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Four Way Plug With Spring Guard (055059)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.75 Oz., PK25 (MC175Z)
- A & I PRODUCTS FF1 Clutch Assembly 7" x7" x7" (A-BP639141001-A)
- WEBOOST Cellular Signal Booster Kit, 4G LTE, Maximum Gain - Signal Amplifier: 60 dB (472120)
- ANTHES Exhaust Rain Cap, 3-3/4 x 3-15/16 In. (11012)
- ANTHES Exhaust Rain Cap, 2-1/2 x 2-11/16 In. (11007)
- ANTHES Exhaust Rain Cap, 6 x 6-1/8 In. (11021)
- ANTHES Exhaust Rain Cap, 5 x 5-3/16 In. (11017)
- ANTHES Exhaust Rain Cap, 3-1/4 x 3-7/16 In. (11010)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11913)
- ANTHES Exhaust Rain Cap, 3-1/2 x 3-11/16 In. (11011)
- Anthes Exhaust Tools