Shop All Exhaust Tools
Anthes
Exhaust Rain Cap, 3-3/4 x 3-15/16 In.
Mfr # 11012
Zoro # G2481641
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Exhaust O.D. 3 3/4 in
- Max. Exhaust O.D. 3 15/16 in
- Color Gray
- For Use On Vertical Exhaust Stacks
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anthes
- MFR # 11012
- Zoro # G2481641
- UPC # 023292110127
- Country of Origin United States
- Category Exhaust Tools
Dimensions
Minimum Exhaust Outside Diameter | 3 3/4 in |
Maximum Exhaust Outside Diameter | 3 15/16 in |
Details
Item | Exhaust Rain Cap |
Min. Exhaust O.D. | 3 3/4 in |
Max. Exhaust O.D. | 3 15/16 in |
Color | Gray |
For Use On | Vertical Exhaust Stacks |
Finish | Powder Coated |
Material | Steel |
Mounting Style | Bolt |
Description
Exhaust Rain Cap, Finish Powder Coated, Minimum Exhaust Outside Diameter 3 3/4 in, Maximum Exhaust Outside Diameter 3 15/16 in, Steel, Gray, Mounting Style Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Fuel Line Fitting, Straight, 1/8" pt. - 1/4" Nipple 1.5" x3.65" x1" (A-B1SB1345)
- THE MAIN RESOURCE Coats, Inflator Hose Assembly (TMRHA106871)
- GATES Engine Coolant Thermostat, 33992S (33992S)
- GATES Automotive Timing Belt, T092 (T092)
- ANTHES Exhaust Rain Cap, 7-3/4 x 7-15/16 In. (11046)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11913)
- ANTHES Exhaust Rain Cap, 4-1/2 x 4-11/16 In. (11015)
- ANTHES Exhaust Rain Cap, 4-3/4 x 4-15/16 In. (11016)
- ANTHES Exhaust Rain Cap, 1-1/4 x 1-7/16 In. (11002)
- ANTHES Exhaust Rain Cap, 2-3/4 x 2-15/16 In. (11008)
- ANTHES Exhaust Rain Cap, 4-1/4 x 4-7/16 In. (11014)
- Anthes Exhaust Tools