Shop All Exhaust Tools
Anthes
Exhaust Rain Cap, 3-1/4 x 3-7/16 In.
Mfr # 11010
Zoro # G7560314
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Exhaust O.D. 3 1/4 in
- Max. Exhaust O.D. 3 7/16 in
- Color Gray
- For Use On Vertical Exhaust Stacks
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anthes
- MFR # 11010
- Zoro # G7560314
- UPC # 023292110103
- Country of Origin United States
- Category Exhaust Tools
Dimensions
Maximum Exhaust Outside Diameter | 3 7/16 in |
Minimum Exhaust Outside Diameter | 3 1/4 in |
Details
Item | Exhaust Rain Cap |
Min. Exhaust O.D. | 3 1/4 in |
Max. Exhaust O.D. | 3 7/16 in |
Color | Gray |
For Use On | Vertical Exhaust Stacks |
Finish | Powder Coated |
Material | Steel |
Mounting Style | Bolt |
Description
Exhaust Rain Cap, Finish Powder Coated, Minimum Exhaust Outside Diameter 3 1/4 in, Maximum Exhaust Outside Diameter 3 7/16 in, Steel, Gray, Mounting Style Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO FORD SPECIALTY RIVET, PK/15, 15PK (21245)
- QUAKER STATE Pennzoil Platinum 10W-30 4-Cycle Synthetic Motor Oil 1 qt 1 pk (550022687)
- MAIN FILTER WIX 51553 Replacement/Interchange Spin-On Filter (MF0057997)
- ACCESS TOOLS Button Master, Stainless Steel (RCBMSS)
- ANTHES Exhaust Rain Cap, 5-1/2 x 5-11/16 In. (11019)
- ANTHES Exhaust Rain Cap, 2-1/4 x 2-7/16 in. (11006)
- ANTHES Exhaust Rain Cap, 1-1/2 x 1-11/16 In. (11003)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11013)
- ANTHES Exhaust Rain Cap, 1-1/4 x 1-7/16 In. (11002)
- ANTHES Exhaust Rain Cap, 4-1/4 x 4-7/16 In. (11014)
- CRUSHPROOF TUBING ACT H0SE 11' (CTACT500)
- Anthes Service & Shop Tools