Shop All Exhaust Tools
Anthes
Exhaust Rain Cap, 2 x 2-3/16 In.
Mfr # 11005
Zoro # G5036281
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Exhaust O.D. 2 in
- Max. Exhaust O.D. 2 3/16 in
- Color Gray
- For Use On Vertical Exhaust Stacks
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anthes
- MFR # 11005
- Zoro # G5036281
- UPC # 023292110059
- Country of Origin United States
- Category Exhaust Tools
Dimensions
Maximum Exhaust Outside Diameter | 2 3/16 in |
Minimum Exhaust Outside Diameter | 2 in |
Details
Item | Exhaust Rain Cap |
Min. Exhaust O.D. | 2 in |
Max. Exhaust O.D. | 2 3/16 in |
Color | Gray |
For Use On | Vertical Exhaust Stacks |
Finish | Powder Coated |
Material | Steel |
Mounting Style | Bolt |
Description
Exhaust Rain Cap, Finish Powder Coated, Minimum Exhaust Outside Diameter 2 in, Maximum Exhaust Outside Diameter 2 3/16 in, Steel, Gray, Mounting Style Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-7X2 Sl Z (634-06984)
- AUTO EXPRESSIONS AUTO SUN SHADE MAGIC SHD (1203006B)
- BALDWIN FILTERS Fuel Filter, 1-5/16 x 1-13/16x1-5/16In (PF864)
- MILTON Long Handle Lock On Air Chuck, 1/4"FNPT (1471)
- ANTHES Exhaust Rain Cap, 6-5/8 x 6-3/4 In. (11025)
- ANTHES Exhaust Rain Cap, 3 x 3-3/16 In. (11009)
- ANTHES Exhaust Rain Cap, 1-1/2 x 1-11/16 In. (11003)
- ANTHES Exhaust Rain Cap, 1 x 1-3/16 In. (11001)
- ANTHES Exhaust Rain Cap, 5-3/4 x 5-15/16 In. (11020)
- ANTHES Exhaust Rain Cap, 3-3/4 x 3-15/16 In. (11012)
- ANTHES Exhaust Rain Cap, 5-1/2 x 5-11/16 In. (11019)
- Anthes Service & Shop Tools